missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ D-Galactose Agarose

Product Code. 11816774 Shop All Thermo Scientific Products
Click to view available options
Quantity:
5 mL
Unit Size:
5mL
This item is not returnable. View return policy

Product Code. 11816774

Brand: Thermo Scientific™ 20372

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Bind and affinity-purify lectins, galactosidases and other galactose-binding molecules using this beaded agarose resin with immobilized thio-alpha-D-galactose.

Thermo Scientific™ Pierce D-Galactose Agarose enables purification of lectins, galactosidases and other galactose-binding molecules.

Immobilized D-Galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins. This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.

Highlights:

  • Ligand – thio-alpha-D-galactose

  • Synonyms – thio-alpha-gal, thio-gal

  • Support – crosslinked 6% beaded agarose

  • Binding capacity – greater than 20mg jacalin per milliliter of settled resin

  • Format – 50% resin slurry in 0.02% sodium azide

Recommended for:

Human alpha-galactosidase A purification; C-type lectin purification; E. coli heat labile enterotoxin purification; Cholera toxin (CT) purification

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) ≥20 mg Jacalin per mL of Settled Resin
Content And Storage Store at 4°C.
Product Line Pierce
Quantity 5 mL
Target Lectin
Type Agarose
Stationary Phase D-Galactose
Format Bottle
Column Type Affinity, Agarose Resin

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.