missing translation for 'onlineSavingsMsg'
Learn More

Pierce™ Pierce™ Glutathione Magnetic Agarose Beads

Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads provide a fast, convenient method for purification of glutathione-S-transferase (GST) from a bacterial, yeast, or mammalian crude cell lysate

Brand:  Pierce™ 78602

443.04 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15585899

  • £624.00 / 5mL
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Product features:
Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.

The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.
  • High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications
  • Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
  • High capacity—binding capacity is sufficient for both routine and demanding purification procedures
Applications:
  • Protein purification and isolation
  • High throughput protein purification using automated magnetic particle processor
Target molecule: GST
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mL settled resin. Supplied as 20 mL of 25% v/v suspension in 20% ethanol.

Store at 2–8°C.
Liquid Suspension
20 mL
Glutathione
Wet Ice
Pierce™
Magnetic Agarose Bead
Bottle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.