missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pierce™ Pierce™ Glutathione Magnetic Agarose Beads
Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads provide a fast, convenient method for purification of glutathione-S-transferase (GST) from a bacterial, yeast, or mammalian crude cell lysate
Brand: Pierce™ 78601
117.73 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Product features:Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.
The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.
- High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications
- Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
- High capacity—binding capacity is sufficient for both routine and demanding purification procedures
- Protein purification and isolation
- High throughput protein purification using automated magnetic particle processor
Specifications
1 mL settled resin. Supplied as 4 mL of 25% v/v suspension in 20% ethanol. Store at 2–8°C. |
|
Liquid Suspension | |
4 mL | |
Glutathione |
Wet Ice | |
Pierce™ | |
Magnetic Agarose Bead | |
Bottle |
For Research Use Only. Not for use in diagnostic procedures.