missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Pigment Lance
Pigment lance to sample pigments, pastes and agglomerating bulk goods.
Brand: Buerkle™ 5369-0300
227.56 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- With half-open flute 50 %, for heavily sticking products
- With quarter-open flute 25 %, for lightly sticking products
- Stainless steel AISI 316L (1.4404)
- 30 mm Ø
Specifications
Pigment Lance | |
Autoclavable | |
DIN | |
432 mm |
Stainless Steel (V4A, AISI 316) | |
145 mL | |
Ideal for Pastes, Pigments and Agglomerating Bulk Goods |