Learn More
Thermo Scientific™ Piko PCR Plate, 24-well, white
Thermo Scientific™ Piko PCR Plates are modular, ultra-thin wall PCR plates for Piko* Thermal Cyclers.
£113.00 - £431.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified RNase/DNase-free |
Packaging | 200 Plate |
Product Line | Piko |
Color | White |
Product Code | Brand | Color | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | No. of Wells | Price | Quantity & Availability | ||||
10719990
|
Thermo Scientific™
SPL0241 |
White | 24 |
£431.00
Pack of 200 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
15286207
|
Thermo Scientific™
SPL024150 |
White | 24 |
£113.00
Pack of 50 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
Piko PCR Plates are also flexible alternatives for conventional microplates. Four plates, each the size of a microscope slide, can be reversibly snapped into a rigid frame, producing the equivalent of a standard 96- or 384-well microplate. This format allows multiple sample sources to be combined into a single PCR run, or subjected to different post-PCR processing.- Wall thickness half that of conventional thin-walled tubes
- Flexible format saves cost and reduces waste
- Compatible with standard multi-channel pipettes and liquid handlers
- Well spacing and footprint correspond to industry (ANSI) dimensions
- Available in clear and white
Recommended for:
PCR, Fast PCR, High Performance PCR
Specifications
No Barcode | |
200 Plate | |
White | |
Piko Thermal Cycler, PikoReal Real-Time PCR System | |
24 |
Certified RNase/DNase-free | |
Piko | |
PCR Microplate | |
Polypropylene | |
Low profile |