Learn More
OHAUS™ Pioneer™ Semi-Micro
OHAUS™ Pioneer™ Semi-Micro PX5 offers high accuracy and repeatability in laboratory, industrial and education applications. The PX5 is affordably priced, intuitively designed with a second line display for additional information, and USB and RS232 connectivity for easy communication.
Brand: OHAUS™ 30485341
3144.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.50000kg
Description
- The PX5 offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.
- Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX5 is durably constructed for versatile, long-term use.
- The PX5 features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
Specifications
InCal™ - Semi Automatic | |
82.00 g | |
0.010000 mg | |
0.000100 g | |
0.020000 mg | |
50 g, OIML E2 or ASTM CL 1 | |
321 x 209 x 309 mm |
RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version) | |
Backlit LCD, Second line display for additional information or guidance (dot matrix) | |
English (US), French, German, Italian, Spanish (MX), Polish, Spanish | |
PX85M | |
10.000 sec. | |
Carat, Custom, Grain, Gram, Hong Kong Tael, Kilogram, Mesghal, Milligram, Momme, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Singapore Tael, Taiwan Tael, Tical, Tola | |
5.000 kg |