missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Pipe Banding Tape
Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.
Brand: Brady™ 275229
This item is not returnable.
View return policy
Description
- Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.
Specifications
ROHS Environmental Compliance, EU Directive 2002/95/EC, CSA Accepted, UL Recognized, | |
Pipe Banding Tape | |
White | |
Tape | |
Pipe Marker | |
1 Roll | |
-112°F to +230°F | |
0.0028 in. | |
33 m x 100 mm | |
33 m | |
100 mm |
PIPEBANDINGTAPEWHITE100MMX33M | |
Permanent Acrylic, Permanent | |
Satin | |
Polyester | |
Pipe and valve marking | |
1 Ea. | |
-80°C to +110°C | |
0.071 mm | |
108.27 ft. | |
3.94 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Pipe Banding Tape > Pipe Banding Tape; Dimensions (L x W): 33 m x 100 mm; Color: White
Spot an opportunity for improvement?Share a Content Correction