Learn More
SymLine™ Pipe Connection Pieces
These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!
Brand: SymLine™ 106440
97.54 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specifications
32 mm (f) to 32 mm (m) | |
Angled | |
PTFE-EL Sealing Ring and Knurled Nut | |
Connecting Pipes with 32 mm OD | |
32 mm |
Black | |
500 mm | |
HDPE-EC | |
Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off | |
Connection for Pipe System |