missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Pipe Connection Pieces
Click to view available options
Closure Size:
2 x 32 mm (f), 1 x GL25 (m)
3 x 32 mm (f)
3 x GL25 (m)
32 mm (f)
32 mm (f) to 32 mm (m)
32 mm (f) to GL25 (m)
Includes:
Manifold with 2 Fixation Holes
PTFE-EL Sealing Ring, Knurled Nut
Pipe Extension
Design:
Angled
Curved
Elbow
Manifold
Straight
T-piece
Length (Metric):
68.25 mm
75.5 mm
90 mm
118 mm
150 mm
500 mm
600 mm
1200 mm
Unit Size:
1 sheet
Each
Description
Specifications
Specifications
| Closure Size | 3 x 32 mm (f) |
| Closure Color | Black |
| Design | T-piece |
| Length (Metric) | 118 mm |
| Includes | PTFE-EL Sealing Ring, Knurled Nut |
| Liner Material | HDPE-EC |
| For Use With (Application) | Connecting Pipes with 32 mm OD |
| For Use With (Equipment) | Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off |
| Diameter (Metric) Inner | 32 mm |
| Product Type | Connection for Pipe System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction