missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Pipe Connection Pieces
These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!
Brand: SymLine™ 106427
100.84 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
32 mm (f) | |
Straight | |
PTFE-EL Sealing Ring and Knurled Nut | |
Connecting Pipes with 32 mm OD | |
32 mm |
Black | |
118 mm | |
HDPE-EC | |
Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off | |
Connection for Pipe System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction