missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Pipe Connection Pieces

These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

Brand:  SymLine™ 106476

113.89 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15844435

  • £142.00 / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wide range of connectors, branches and manifolds allow the pipe system to be connected precisely to the conditions in your laboratory
  • Specifications

    Specifications

    3 x GL25 (m)
    Manifold
    Manifold with 2 Fixation Holes
    Connecting Pipes with 32 mm OD
    32 mm
    Black
    68.25 mm
    HDPE-EC
    Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
    Connection for Pipe System