missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ PLA Precision Model Material
MakerBot™ PLA Precision Model Materials are ideal for early-stage concept development and print with virtually no warping or curling.
Brand: MakerBot™ MKS-000097
Additional Details : Weight : 0.75000kg
Description
- Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
- Glass Transition Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Extruder Temperature: 210°C
- Spool Diameter: 21.8 cm
- Material Diameter: 1.75 mm
- Spool Width: 4.2 cm
Specifications
Natural | |
MakerBot™ Method | |
Filament | |
PLA |