missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ PLA Precision Model Material
MakerBot™ PLA Precision Model Materials are ideal for early-stage concept development and print with virtually no warping or curling.
POA
Specifications
For Use With (Equipment) | MakerBot™ Method |
---|---|
Product Type | Filament |
Material | PLA |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16311556
|
MakerBot™
MKS-000096 |
True Red |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16301556
|
MakerBot™
MKS-000095 |
True Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16381546
|
MakerBot™
MKS-000093 |
True Black |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16371546
|
MakerBot™
MKS-000092 |
Cool Gray |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16321556
|
MakerBot™
MKS-000097 |
Natural |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16391546
|
MakerBot™
MKS-000094 |
True White |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
- Glass Transition Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Extruder Temperature: 210°C
- Spool Diameter: 21.8 cm
- Material Diameter: 1.75 mm
- Spool Width: 4.2 cm
Specifications
MakerBot™ Method | |
Filament | |
PLA |