missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Plain Interior Polypropylene Funnels
An excellent option with high temperature resistance for general laboratory use.
£24.75 - £73.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Product Type | Filling Funnel |
Product Code | Brand | Diameter (Metric)Top | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Height (Metric) | Price | Quantity & Availability | |||||
11853910
|
BRAND™
147025 |
100mm | 77 mm (Stem) |
£32.15
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
15281459
|
BRAND™
147015 |
50mm | 43 mm (Stem) |
£51.50
Pack of 24 |
In Stock
Log in to see stock. |
|||||
15291459
|
BRAND™
147020 |
75mm | 55 mm stem |
£24.75
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10594062
|
BRAND™
147035 |
150mm | 95 mm (Stem) |
£73.00
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
10339761
|
BRAND™
147030 |
120 mm | 90 mm (Stem) |
£51.15
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
- Available in a range of sizes
- Sold in various quantities
Specifications
Polypropylene | |
Autoclavable | |
Filling Funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Plain Interior Polypropylene Funnels