missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Plastic Boxes with Lid
Use these boxes for food contact applications in accordance with EU regulations. Azlon™ Plastic Boxes with Lid are made from tough HDPE, lightweight and unbreakable in normal use.
Brand: Azlon BWY032
13.16 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Tight fitting snap on lids create an airtight seal
- Suitable for general and refrigerated storage down to -50°C

Specifications
1000 mL | |
Rectangular | |
Lid | |
1 Pack | |
100 mm | |
125 mm |
HDPE | |
General and Refrigerated Storage Down to -50°C | |
Storage Box | |
-50°C | |
100 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Plastic Boxes with Lid > Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction