missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Opti-Rib™ HDPE Jerry Can
Click to view available options
Capacity (Metric):
30 L
Weight (Metric):
1.050 kg
Description
- Comprehensive range of closure accessories facilitate multipurpose use
- Available in natural or blue colors
- Leakproof
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Caps are sold separately.

Specifications
Specifications
Capacity (English) | 7.9 gal. |
Capacity (Metric) | 30 L |
Closure Type | Screw Cap |
Color | Natural |
Dimensions (L x W x H) | 320 x 284 x 435 |
Material | Plastic |
Product Type | Jerry Can |
Weight (Metric) | 1.050 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kautex™ Opti-Rib™ HDPE Jerry Can >
Spot an opportunity for improvement?Share a Content Correction