missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Tapered Straight Connectors
For straight connection of tubing with different diameters.
£19.60 - £41.15
Specifications
Product Type | Straight Tapered Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Straight |
Product Code | Brand | Diameter (Metric) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Packaging Quantity | Price | Quantity & Availability | ||||
11924349
|
Kartell™
7051000 |
4-6 mm | 10/Pk. |
£19.60
Pack of 10 |
In Stock
Log in to see stock. |
||||
11934349
|
Kartell™
7051100 |
6-8 mm | 10/Pk. |
£24.70
Pack of 10 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11944349
|
Kartell™
7051200 |
8-10 mm | 10/Pk. |
£35.80
Pack of 10 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11954349
|
Kartell™
7051300 |
10-12 mm | 10/Pk. |
£40.15
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11974349
|
Kartell™
7051400 |
12-14 mm | 10/Pk. |
£41.15
Pack of 10 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
For straight connection of tubings with different diameters.
- Constructed from polypropylene
- Autoclavable
Specifications
Straight Tapered Tubing Connector | |
Autoclavable | |
Polypropylene | |
Straight |