Learn More
Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces
Help reduce variability in molecular orientation with these plates and modules with affinity binding surfaces.
Brand: Thermo Scientific™ 436015
420.00 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 76
Additional Details : Weight : 1.08100kg
Description
Help reduce variability in molecular orientation with Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces.
Affinity Capture Surfaces (Passive Streptavidin and Immobilizer Streptavidin, Nickel Chelate and Glutathione, BioBind)
- Highly specific binding
- Reduced variability in molecular orientation
- Immobilizer surfaces improve signal to noise ratios
- Streptavidin biotin interaction can be exploited to immobilize a wide range of biomolecules
Specifications
Standard | |
8 x 12 | |
Affinity | |
Microplate | |
400 μL | |
100 μL | |
400 μL | |
15 | |
Unspecified |
Chemiluminescent | |
15 Cases | |
White | |
Plastic | |
96 | |
Streptavidin | |
Round, Flat Bottom (F-well) | |
1 | |
Biotinylated |