missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces
Help reduce variability in molecular orientation with these plates and modules with affinity binding surfaces.
Brand: Thermo Scientific™ 436022
437.50 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Help reduce variability in molecular orientation with Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces.
Affinity Capture Surfaces (Passive Streptavidin and Immobilizer Streptavidin, Nickel Chelate and Glutathione, BioBind)
- Highly specific binding
- Reduced variability in molecular orientation
- Immobilizer surfaces improve signal to noise ratios
- Streptavidin biotin interaction can be exploited to immobilize a wide range of biomolecules
Specifications
Standard | |
Colorimetric | |
Individually Wrapped | |
Clear | |
Polystyrene | |
96 | |
Non-sterile | |
350 μL | |
15 | |
Unspecified | |
Biotinylated |
Without Lid | |
8 x 12 | |
Affinity | |
Lock-Well module C8 (x12) in frame | |
350 μL | |
100 μL | |
Streptavidin | |
Round, Flat Bottom (F-well) | |
1 | |
15/Cs. |