Learn More
Description
Platinum black is used in polymer electrolyte fuel cells, microbial fuel cells, and phosphoric acid fuel cell applications. It is also used as a recombination catalyst for hydrogen elimination. It is also used as a building block for sensor elements. It is used as a catalyst and as a gas absorbent. It is also useful for the electrochemical detection of hydrogen peroxide and nitrite in microchannel. It is useful for the anodic oxidation of ammonia in aqueous potassium hydroxide electrolyte.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Gray |
Appearance | Dark gray powder |
Density | 21.45g/cm3 at 20°C |
Quantity | 0.1 g |
Solubility Information | Soluble in aqua regia. Insoluble in water,mineral and organic acids. |
Odor | Odorless |
Form | Powder |
Chemical Name or Material | Platinum black |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
Y26K045 | Certificate of Analysis | 06/12/2024 | 012076.06,012076.03,012076.77 |
N15K031 | Certificate of Analysis | 05/03/2024 | 012076.06,012076.03,012076.77 |
X26H021 | Certificate of Analysis | 12/04/2022 | 012076.06,012076.03,012076.77,012110.14 |
N02I034 | Certificate of Analysis | 12/04/2022 | 012076.06,012076.03,012076.77,012110.14 |
Q01I003 | Certificate of Analysis | 12/04/2022 | 012076.06,012076.03,012076.77,012110.14 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.