missing translation for 'onlineSavingsMsg'
Learn More

Platinum Crucible

Available in 15mL and 50mL capacities

Brand:  N/A 8411 1050

Code : 04

Additional Details : Weight : 0.03800kg

 View more versions of this product

Product Code. 12827673

  • POA / Each
Estimated Shipment: 21-08-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Quoted masses are approximate.
Approximate process temperature 1,200°C and maximum temperature is 1,400°C (for short time of 10min)
Specifications

Specifications

Platinum
1Each
45mm
Crucible
1200°C
50 mL
50mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers