missing translation for 'onlineSavingsMsg'
Learn More

Platinum Crucible

Available in 15mL and 50mL capacities

POA

Specifications

Material Platinum
Max. Temperature (Metric) 1200°C
Quantity 1Each
Product Type Specs Crucible
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
12827673
View Documents
N/A
8411 1050
50 mL
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

12386477
View Documents
N/A
23IR
15 mL
POA
Each
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

Quoted masses are approximate.
Approximate process temperature 1,200°C and maximum temperature is 1,400°C (for short time of 10min)
Specifications

Specifications

Platinum
1200°C
1Each
Crucible
Videos
SDS
Documents

Documents

Product Certifications