missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Pumpsil Platinum-cured Silicone Tubing

Pumpsil is platinum-cured silicone tubing predominantly used for single-use biopharmaceutical applications, pH control & media feed in fermentation.

Brand:  Watson-Marlow 913.AJ16.016

 View more versions of this product

Product Code. 12406280

  • £115.00 / 1 roll
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Developed for the biopharmaceutical industry, Pumpsil offers an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
  • Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Platinum-cured Silicone
1.6 mm
-20°C
Translucent
176° F
Peristaltic Pump Tubing
1.6 mm
5 m
For accurate metering, transfer and filtration duties
1 Each
60 (Shore A)
80° C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Watson-Marlow Pumpsil Platinum-cured Silicone Tubing > Bore Size: 1.6mm; Length: 5m; Wall Thickness: 1.6mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.