missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Platinum-Cured Silicone Tubing

Use this silicone tubing for pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications. Platinum-Cured Silicone Tubing features excellent heat resistance and low compression set.

Brand:  Masterflex™ 95802-04

 View more versions of this product

Product Code. 13286960

  • £178.00 / 25ft
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to 446°F (-50 to 230°C)
  • Sterilize: Autoclave or gamma irradiation
Specifications

Specifications

FDA, USP, USDA, GMP
Silicone
-50°C
Translucent
3 mm
4.8 mm
Sterile
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers