missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Platinum-Cured Silicone Tubing
Use this silicone tubing for pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications. Platinum-Cured Silicone Tubing features excellent heat resistance and low compression set.
£98.65 - £407.00
Specifications
Certifications/Compliance | FDA, USP, USDA, GMP |
---|---|
Material | Silicone |
Min. Operating Temperature (Metric) | -50°C |
Sterility | Sterile |
Color | Translucent |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11832140
|
Masterflex™
95802-06 |
3 mm | 9.5 mm |
£355.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11838671
|
Masterflex™
95802-05 |
3 mm | 6.4 mm |
£159.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
13286960
|
Masterflex™
95802-04 |
3 mm | 4.8 mm |
£163.00
25ft |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15105403
|
Masterflex™
95802-02 |
1.6 mm | 3.2 mm |
£98.65
7.50m |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15382314
|
Masterflex™
95802-13 |
6.4 mm | 11.1 mm |
£309.00
1 pack |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11848671
|
Masterflex™
95802-10 |
4.8 mm | 11.1 mm |
£407.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
Description
- Odorless, nontoxic, translucent
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
- Tubing is manufactured according to GMP
- Temperature range: -58 to 446°F (-50 to 230°C)
- Sterilize: Autoclave or gamma irradiation
Specifications
FDA, USP, USDA, GMP | |
-50°C | |
Translucent |
Silicone | |
Sterile |