missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Platinum Silicone Molds
Brand: De Buyer™ 1966.01
Code : A0
Additional Details : Weight : 0.01000kg
Specifications
Mold | |
Black | |
18 mm | |
9/Pk. | |
−40 to 280°C |
Platinum Silicon | |
75 x 45 x 18 mm | |
75 mm | |
Madeleine | |
45 mm |