missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Platinum Silicone Molds
£30.16 - £31.38
Specifications
Product Type | Mold |
---|---|
Material | Platinum Silicon |
Color | Black |
Temperature Range (Metric) | −40 to 280°C |
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | ||
11983644
|
De Buyer™
1964.01 |
35 mm | 300 mm | 175 mm | Fluted |
£31.38
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
11903654
|
De Buyer™
1966.01 |
18 mm | 75 mm | 45 mm | Madeleine |
£31.38
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
11983654
|
De Buyer™
1976.03 |
12 mm | 95 mm | 45 mm | Financier |
£30.16
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
Specifications
Mold | |
Platinum Silicon | |
Black | |
−40 to 280°C |