missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Platinum Silicone Molds
Brand: De Buyer™ 1976.03
Code : A0
Additional Details : Weight : 0.01000kg
Specifications
Mold | |
Black | |
12 mm | |
7/Pk. | |
−40 to 280°C |
Platinum Silicon | |
95 x 45 x 12 mm | |
95 mm | |
Financier | |
45 mm |