missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Peroxide-cured Silicone

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications.

Brand:  Masterflex™ 06411-59

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11785318

  • £115.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications

  • Platinum-cured, excellent heat resistance, low compression set
  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to +446°F (-50 to +230°C)
  • Sterilize by autoclave or gamma irradiation
Specifications

Specifications

Peroxide-cured Silicone Tubing
0.020 in.
Silicone
2.1 mm
7.6 m
0.8 mm
-50°C
Translucent
446°F
Autoclavable
0.5 mm
0.083 in.
25 ft.
0.031 in.
-58°F
Autoclave or Ethylene Oxide
30 psi
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers