missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, Peroxide-cured Silicone
Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications.
£115.00 - £490.00
Specifications
Product Type | Peroxide-cured Silicone Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15315442
|
Masterflex™
06411-64 |
3.2 mm |
£131.00
7.50m |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11700279
|
Masterflex™
06411-69 |
4.8 mm |
£352.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11785318
|
Masterflex™
06411-59 |
0.5 mm |
£115.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15387125
|
Masterflex™
06411-82 |
16 mm |
£490.00
25ft |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications
- Platinum-cured, excellent heat resistance, low compression set
- Odorless, nontoxic, translucent
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
- Tubing is manufactured according to GMP
- Temperature range: -58 to +446°F (-50 to +230°C)
- Sterilize by autoclave or gamma irradiation
Specifications
Peroxide-cured Silicone Tubing | |
Silicone | |
7.6 m | |
-50°C | |
Translucent | |
230°C |
Autoclavable | |
25 ft. | |
-58°F | |
Autoclave or Ethylene Oxide | |
446°F |