missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Peroxide-cured Silicone

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications.

Brand:  Masterflex™ 06411-82

 View more versions of this product

Product Code. 15387125

  • £534.00 / 25ft
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for pharmaceutical, biotechnology, food and beverage, aerospace and general lab applications

  • Platinum-cured, excellent heat resistance, low compression set
  • Odorless, nontoxic, translucent
  • Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
  • Tubing is manufactured according to GMP
  • Temperature range: -58 to +446°F (-50 to +230°C)
  • Sterilize by autoclave or gamma irradiation
Specifications

Specifications

Peroxide-cured Silicone Tubing
0.250 in.
Silicone
20.8 mm
7.6 m
2.4 mm
-50°C
Translucent
446°F
Autoclavable
16 mm
0.813 in.
25 ft.
0.094 in.
-58°F
Autoclave or Ethylene Oxide
10 psi
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers