missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Plunger Can Sheet
The Plunger Can Sheet is ideal for safely moistening cleaning rags and sponges.
£90.63 - £108.12
Specifications
Color | Yellow |
---|---|
Material | Polyethylene |
Height (English) | 10.43 in. |
Height (Metric) | 265.00 mm |
Product Code | Brand | Material | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Capacity (Metric) | Price | Quantity & Availability | ||||
17826336
|
asecos™
40097 |
Polyethylene | 1 L |
£90.63
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17886456
|
asecos™
40098 |
Polyethylene | 2 L |
£108.12
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Incl. multilingual safety sticker for content labelling
- Pumping unit with spring-mounted stainless steel dasher plate and integrated flame arrester
Specifications
Yellow | |
Polyethylene | |
10.43 in. | |
265.00 mm |