missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PMP Schifferdecker Staining Jar

Kartell™ PMP Shifferdecker Staining Jar is designed to hold up to twenty back to back 76 x 26mm slides with its 10 grooves.

Brand:  Kartell™ 0035100

Product Code. 10409412

  • £58.70 / Pack of 4
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Kartell™ PMP Shifferdecker Staining Jar is designed to hold up to twenty back to back 76 x 26mm slides with its 10 grooves.

  • Holds 76 x 26mm slides
  • Ten grooves
  • Supplied with PMP cover
  • Can accomodate 20 slides back to back
  • Xylene can cause etching after 2 days at room temperature
Specifications

Specifications

Closure Included
Flat
PMP
4/Pk.
76 mm
45 mm
PMP
Clear
Staining Jar
76 x 65 mm
65 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ PMP Schifferdecker Staining Jar > HeightMetric: 45mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.