missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application.

Brand:  Thermo Scientific™ 223312100

2573.46 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12326323

  • £2890.29 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers offer 250 watts of cooling with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump and USB communication—a perfect fit for your laboratory.

Features:

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options available for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation--less than 58 dBA
  • Optional USB port for serial communication

Ordering Information:

Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.

Warranty: 2 years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.74 gal.
2.8 L
Digital
250 W
Force Pump
2 kW
Force Pump with USB and Low Level Switch
9.1 in.
24.8 in.
19.2 in.
66 lb.
220/230 V 50 Hz
50 Hz
Force Pump; 220-230V/50Hz
UL listed, CE marked/CSA,WEEE, RoHS
Air-cooled
15 L/min.
-10°C to +80°C
4.4 psi
±0.1°C
23.2 cm
62 cm
48.7 cm
30 kg
220/230V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.