missing translation for 'onlineSavingsMsg'
Learn More

Scilabub™ Polyamide Fiber Protective Gloves

These Nomex™ polyamide heat resistant gauntlet gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.

£342.00 - £347.46

Specifications

Certifications/Compliance CE Mark
Color Red
Powdered Powder Free
Product Type Protective Gloves
Sterility Non-sterile
View More Specs

Products 3
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12302239
View Documents
Scilabub™
GAU/NM
Medium
£347.46
1 pair
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
12921185
View Documents
Scilabub™
GAU/NS
Small
£342.00
1 pair
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
11893841
View Documents
Scilabub™
GAU/NL
Large
£347.46
1 pair
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
Description

Description

  • Heat-resistant (260°C working temperature, dry heat only)
  • Low thermal conductivity
  • Asbestos free
  • Double thickness
  • Knitted fabric for comfort
  • Does not shrink or melt
  • Unaffected by washing
  • Hard wearing
  • Conform to EN338: 2 X 4 X and EN407: 41324X
Specifications

Specifications

CE Mark
Powder Free
Non-sterile
Red
Protective Gloves
52 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Scilabub™ Polyamide Fiber Protective Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.