missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polycarbonate Boxes for Cryogenic Storage, 50 mm Box
Box with a forward-sloped base, high-contrast, and imprinted indexing on the transparent lid to ensure quick visual orientation.
Brand: Tenak™ TE22405
This item is not returnable.
View return policy
Description
- For use in liquid nitrogen freezers
- Include vent and drain hole
- Stackable
- Autoclavable
Specifications
Assorted | |
Cryogenic Storage | |
Cells (81) | |
9 x 9 | |
133 x 133 x 53 mm |
Polycarbonate | |
Liquid Nitrogen Freezers | |
4/Pk. | |
−196 to 121°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Polycarbonate Boxes for Cryogenic Storage, 50 mm Box > Holds: 81 Cells (9 x 9)
Spot an opportunity for improvement?Share a Content Correction