missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polycarbonate Boxes for Cryogenic Storage, 50 mm Box
Box with a forward-sloped base, high-contrast, and imprinted indexing on the transparent lid to ensure quick visual orientation.
£64.80 - £78.65
Specifications
Material | Polycarbonate |
---|---|
For Use With (Application) | Cryogenic Storage |
For Use With (Equipment) | Liquid Nitrogen Freezers |
Withstand Temperature (Metric) | −196 to 121°C |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
15260584
|
Tenak™
TE22400 |
Cells (25) |
£78.65
Pack of 8 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||||||
15270584
|
Tenak™
TE22405 |
Cells (81) |
£64.80
Pack of 4 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
- For use in liquid nitrogen freezers
- Include vent and drain hole
- Stackable
- Autoclavable
Specifications
Polycarbonate | |
Cryogenic Storage | |
Liquid Nitrogen Freezers | |
−196 to 121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Polycarbonate Boxes for Cryogenic Storage, 50 mm Box