missing translation for 'onlineSavingsMsg'
Learn More

Polycarbonate Scoop

Use this durable polycarbonate scoop for a variety of general lab applications. Cole-Parmer™ Polycarbonate Scoops are built to withstand impact and feature a convenient handle hole for hanging.

Brand:  Cole Parmer 66600-00

Product Code. 11752015

  • £26.36 / Each
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rectangular transparent polycarbonate scoop
  • 6 oz.
  • USDA-accepted and comply with FDA regulations
  • Handle has hole for hanging
Specifications

Specifications

Scoop
200 mL
5 in.
Polycarbonate
5 x 3 in.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Polycarbonate Scoop > Capacity: 200mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.