missing translation for 'onlineSavingsMsg'
Learn More

HUBER Polycarbonate Test Tube Rack

Test tube rack made of polycarbonate for 106A-E to 110A-E

Brand:  HUBER 6033

 View more versions of this product

Product Code. 10778863

  • £239.56 / Each
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mmade of polycarbonate
  • For 106A-E to 110A-E
Specifications

Specifications

For 106 A-E to 110 A-E
36 x 11 mm dia.
Polycarbonate
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers