Learn More
Brady™ Polyester Die-cut Labels for Portable Printers
Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.
Brand: Brady™ 152098
25.48 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.08600kg
Description
These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.
*Approvals are for white material only.
- Resistant to abrasion, hight heat, oil and fuel
- High adhesion
- Suitable for low temperatures, such as in freezer spaces
Specifications
Label | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
38 mm | |
19 mm | |
Permanent Acrylic | |
Gloss | |
UL Recognized, CSA Accepted, DIN VDE 0472 Part 815 | |
91 |
Black on White | |
Polyester | |
1.5 in. | |
0.75 in. | |
0.08 mm | |
Autoclavable | |
Cartridge, Label | |
Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling |