missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Maintenance and Quality Tags
Polyester Maintenance and Quality Tags can be used for frequent and inspection of machinery and equipment.
Brand: Brady™ 230810
Code : 50
Additional Details : Weight : 0.01000kg
Description
- The reverse side of the tag is blank.
- Nylon Ties are supplied seperately.
Specifications
Maintenance and Quality Tags | |
Polyester | |
QA Accepted | |
Safety Identification | |
160 mm | |
10 Pk. | |
-40°C to +100°C | |
2.95 in. |
Blue/Green on White | |
OSHA 1910.145 | |
3 to 5 years | |
6.3 in. | |
Nylon Ties are supplied separately | |
-40°F to +212°F | |
0.249 mm | |
75 mm |