missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Maintenance and Quality Tags
Polyester Maintenance and Quality Tags can be used for frequent and inspection of machinery and equipment.
£18.55
Specifications
Product Type | Maintenance and Quality Tags |
---|---|
Material | Polyester |
Certifications/Compliance | OSHA 1910.145 |
Durability | 3 to 5 years |
For Use With (Application) | Safety Identification |
Product Code | Brand | Displayed Text | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Color | Price | Quantity & Availability | ||||
12747495
|
Brady™
230807 |
Failed | Blue/Red on White |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12707505
|
Brady™
230810 |
QA Accepted | Blue/Green on White |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
12717505
|
Brady™
230814 |
Rejected | Blue/Red on White |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- The reverse side of the tag is blank.
- Nylon Ties are supplied seperately.
Specifications
Maintenance and Quality Tags | |
OSHA 1910.145 | |
Safety Identification | |
160 mm | |
10 Pk. | |
-40°C to +100°C | |
2.95 in. |
Polyester | |
3 to 5 years | |
6.3 in. | |
Nylon Ties are supplied separately | |
-40°F to +212°F | |
0.249 mm | |
75 mm |