missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Photolum Marking Markers
£12.35
Specifications
Material | Polyester |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Polyester long afterglow |
For Use With (Application) | Exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
11731965
|
Brady™
224075 |
Door handle background - Left turn |
£12.35
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11741965
|
Brady™
224076 |
Door handle background - Right turn |
£12.35
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Specifications
Polyester | |
Permanent Acrylic | |
Exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes | |
0.049 mm | |
-40°C to 80°C | |
Door Sign |
1 Ea. | |
Polyester long afterglow | |
255 mm | |
100 mm | |
100 x 255 mm | |
Photoluminescent on Green |