missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Safety Tags
Polyester Safety Tags provide on-the-spot identification of safety measures. The tag is printed on both sides, making sure the vital information is always visible.
Brand: Brady™ 241710
Code : 50
Additional Details : Weight : 0.05000kg
Description
- The tag is printed on both sides, making sure the vital information is always visible.
Specifications
Safety Tag | |
Polyester | |
Danger Live wire | |
Safety Identification | |
145 mm | |
10 Pk. | |
-40°C to +100°C | |
3.35 in. |
Black/Yellow on White | |
OSHA 1910.145 | |
3 to 5 years | |
5.71 in. | |
(1) 15 x 140 mm Attachment Tie | |
-40°F to +212°F | |
0.249 mm | |
85 mm |