Learn More
Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes
Polyester Sealed-Edge Cleanroom Wipes are absorbent and extremely clean, designed for ultra-critical environments. They contain laser cut, heat sealed-edges and constructed from double knit 100% no-run polyester.
Brand: Fisherbrand™ 17444001
101.27 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Polyester Sealed-Edge Cleanroom Wipes are ultra-clean wipes ideal for critical cleanrooms (ISO Class 3-4 and higher). They are made from double knit 100% polyester with laser cut, heat sealed-edges. These polyester wipes are double-bagged, cleanroom packaged, and manufactured in a cleanroom environment. Wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.
Cleanroom Compatibility
- ISO Class 3-8 (Class 1-100,000) Cleanrooms
Features
- Manufactured from continuous run 100% polyester providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bagged and vacuum cleanroom packed
- Provides lot-to-lot traceability
Specifications
Cleanroom Wipe | |
30.48 cm | |
30.48 cm | |
310 mL/m2 | |
140 gsm | |
White | |
150 Wipes/Bag, 10 Bags/Cs. |
12 in. | |
12 in. | |
Polyester | |
Not Autoclavable | |
ISO Class 3-8 class 1-10 cleanrooms, Meets USP 797 and USP 800 wipe requirements | |
Laboratory and Cleanroom | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.