missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Self-laminating Labels
Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.
Brand: Brady™ 361686
Code : NEW
Additional Details : Weight : 0.77400kg
Description
- Chemical-resistant, low temperature-resistant, and smear-resistant.
Specifications
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
1500 Labels/Box | |
Rectangle | |
-321°F to +230°F | |
0.0019 in. | |
41.93 mm | |
1.8 in. | |
1.38 in. | |
1.57 in. |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent | |
Polyester | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
1500 Pk. | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm | |
45.72 x 34.93 mm | |
45.72 mm | |
34.93 mm | |
39.88 mm |