missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Self-laminating Labels
Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.
£389.00 - £456.00
Specifications
Certifications/Compliance | ASTM D 1000 |
---|---|
Description | Self-laminating Polyester Labels for BBP33/i3300 Printers |
Adhesive Type | Permanent Acrylic, Self-adhesive |
Color | White/Transparent |
Finish | Matte |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
15208836
|
Brady™
361689 |
15.24 mm |
£456.00
1 box |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
15298826
|
Brady™
361686 |
34.93 mm |
£389.00
1 box |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Chemical-resistant, low temperature-resistant, and smear-resistant.
Specifications
ASTM D 1000 | |
Permanent Acrylic, Self-adhesive | |
Matte | |
Thermal Transfer | |
Laboratory labelling | |
1 | |
Rectangle | |
-321°F to +230°F | |
0.0019 in. | |
1.57 in. |
Self-laminating Polyester Labels for BBP33/i3300 Printers | |
White/Transparent | |
Polyester | |
Labels | |
BBP33, i3300, i5300 | |
-196°C | |
LabelMark, MarkWare | |
-196°C to +110°C | |
0.048 mm | |
39.88 mm |