missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Tags
Polyester Warning Tags indicate who is responsible for placing a Lockout device and who is authorised to remove it or make changes to it.
Brand: Brady™ 262952
Code : 50
Additional Details : Weight : 0.05000kg
Description
- The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures.
- Their matt surface allows you to write on them easily with a ball point or felt-tip pen.
- Supplied with cable ties.
Specifications
Warning Tag | |
Polyester | |
7 mm | |
3 to 5 years | |
6.3 in. | |
10 Pk. | |
-40°C to +100°C | |
2.95 in. |
Red on White | |
OSHA 1910.145 | |
Do not touch - This Lock/Tag may only be removed by: | |
Lockout Tagout | |
160 mm | |
-40°F to +212°F | |
0.249 mm | |
75 mm |