missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Tags
Polyester Warning Tags indicate who is responsible for placing a Lockout device and who is authorised to remove it or make changes to it.
£18.55
Specifications
Product Type | Warning Tag |
---|---|
Material | Polyester |
Certifications/Compliance | OSHA 1910.145 |
Diameter (Metric) | 7 mm |
Durability | 3 to 5 years |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12738039
|
Brady™
256577 |
Black on Yellow |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
12717495
|
Brady™
262952 |
Red on White |
£18.55
1 pack |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures.
- Their matt surface allows you to write on them easily with a ball point or felt-tip pen.
- Supplied with cable ties.
Specifications
Warning Tag | |
OSHA 1910.145 | |
3 to 5 years | |
6.3 in. | |
10 Pk. | |
-40°C to +100°C | |
2.95 in. |
Polyester | |
7 mm | |
Lockout Tagout | |
160 mm | |
-40°F to +212°F | |
0.249 mm | |
75 mm |