missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Warning Tags
Polyester Warning Tags are ideal for indicating safety and lockout information on your machinery. Reverse side of tag is blank.
Brand: Brady™ 225409
Code : 50
Additional Details : Weight : 0.13800kg
Description
- Indicate who is responsible for placing a Lockout device and who is authorized to remove it or make changes to it.
- The tags are manufactured from a flexible polyester, resistant to water, oil and extreme temperatures.
- Their matt surface allows you to write on them easily with a ball point or felt-tip pen.
Specifications
Warning Tag | |
Polyester | |
Do not move This Lock/Tag may only be removed by: | |
Lockout Tagout | |
110 mm | |
10 Pk. | |
-40°C to +100°C | |
1.97 in. |
Red on White | |
OSHA 1910.145 | |
3 to 5 years | |
4.33 in. | |
Supplied with Cable Ties | |
-40°F to +212°F | |
0.249 mm | |
50 mm |